Shop TROY LIGHTING
See all product information
Create Account
Huntly 1 Light Table Lamp by Chandler McLellan, Bronze and Ceramic Ivory Breakstone, 15in x 26.5in
- Mfr # PTL3727-BRZ/CIB
- Zoro # G815577183
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Height
26.5 in
Width
20 in
Material
Ceramic
Color
Bronze and Ceramic Ivory Breakstone
Switch
On/Off Switch On Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL3727-BRZ/CIB
- Zoro #
- G815577183
- UPC #
- 197292115748
- Country of Origin
- Philippines
- Material
- Ceramic
- Color
- Bronze and Ceramic Ivory Breakstone
- Item
- Table Lamp
- Switch
- On/Off Switch On Socket
- Maximum Wattage
- 15 W
- Number of Bulbs
- 1
- Features
- Clean with soft, damp cloth
- Voltage
- 120V
- Lamp Type
- E26 Medium Base
- Includes
- Fixture, Hardware
- Collection
- Chandler McLellan
- Battery Included
- No
Dimensions
- Height
- 26.5 in
- Width
- 20 in
- Length
- 15 in
- Cord Length
- 96 in
Description
Inspired by outdoor stone relics that evolve both physically and symbolically over time, the Huntly lamp taps into an ancient vernacular while staying grounded in its refined, polished form. The concave cut-outs on the front and back create an evocative relief reminiscent of surfaces worn smooth by flowing water. Sculpted from matte ceramic with an overscale natural linen shade, this lamp serves as a conversation piece in any space. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.