Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Niveous LED Pendant

  • Mfr # PD-523

  • Zoro # G605935544


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Height
10
Length
10
Width
10
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD-523
Zoro #
G605935544
UPC #
790576683232
Country of Origin
United States

Dimensions

Height
10
Length
10
Width
10
Diameter
10
Overall Height
13.75

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Niveous
Color Temp.
2700
Watts
14
Dimmable
Yes - ELV, 0-10V
Includes
Mounting Hardware
CRI
90
Standards
Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Weight
8.68
Application
Interior or Covered Exterior

Description

Niveous 10in LED Pendant 2700K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.