
Parallax 18in LED Up or Down Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Chrome
Mfr # WS-731
Zoro # G705935598
product price:Â $208.00
/ea
Free Shipping & Returns
Key Features
Height
2.75
Length
18
Width
5
Lamp Type
Integrated LED
Voltage
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-731
Zoro #
G705935598
UPC #
790576868837
Country of Origin
China
Dimensions
Height
2.75
Length
18
Width
5
Depth
5
Backplate/Canopy Dimensions
5.75in L x 2.75in W x 0.88in Ext
Details
Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Parallax
Color Temp.
3000
Weight
3.54
Application
Interior or Covered Exterior
Lamp Included
Yes
Lamp Watts
6
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Dimmable
Yes - ELV, TRIAC
Beam Spread
Flood
Lumens
271
CRI
90
Description
Parallax 18in LED Up or Down Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Chrome
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.