Miami - LED Pendant - 15in - Polished Chrome
- Mfr # MIAP15LAJUDPC
- Zoro # G622985270
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Light Fixture Shape
Single Drop Pendant
Voltage
120V to 277V
Shade Height
15 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIAP15LAJUDPC
- Zoro #
- G622985270
- UPC #
- 037949514909
- Country of Origin
- China
- Housing Material
- Steel
- Light Fixture Shape
- Single Drop Pendant
- Voltage
- 120V to 277V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 870 lm
- Shade Material
- Acrylic
- Collection Name
- Miami
- Lamp Type
- Integrated LED
- Dimmable
- Yes
- Finish
- Polished Chrome
- Wattage Equivalency
- 87 W
- System Type
- Hardwired
- Hanging Type
- Cord
- Shade Color
- White
- Item
- Pendant
- Material
- Steel, Acrylic
- Color
- Polished Chrome, White
Dimensions
- Shade Height
- 15 in
- Shade Width
- 2.5 in
- Shade Depth
- 2.5 in
- Height
- 15 in
- Width
- 5.88 in
Description
The Miami LED Pendant combines modern design with functionality, featuring an integrated LED module and a sleek steel frame. Perfect for a kitchen or dining room, this pendant offers a contemporary touch to any space. With its adjustable cord and sloped ceiling compatibility, it's a versatile choice for various settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.