Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallax LED 3-CCT Up or Down Bathroom Vanity or Wall Light

  • Mfr # WS-731

  • Zoro # G405935591


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Height
2.75
Length
18
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-731
Zoro #
G405935591
UPC #
790576868929
Country of Origin
China

Dimensions

Height
2.75
Length
18
Width
5
Depth
5
Backplate/Canopy Dimensions
5.75in L x 2.75in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Parallax
Color Temp.
3500
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Lamp Watts
6
Lamp Included
Yes
Weight
3.54
Dimmable
Yes - ELV, TRIAC
CRI
90
Lumens
271
Beam Spread
Flood

Description

Parallax 18in LED Up or Down Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3500K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.