Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scope LED Adjustable Wall Mounted Reading Light 3000K in White

  • Mfr # BL-299

  • Zoro # G905928093


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
9
Lumens
465
Voltage
120-240
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-299
Zoro #
G905928093
UPC #
790576693965
Country of Origin
China

Dimensions

Length
2.94
Width
3
Height
7

Details

Lamp Type
Integrated LED
Watts
9
Lumens
465
Voltage
120-240
Lamp Included
Yes
CRI
90
Standards
ADA, Title 20, ETL, cETL, IP44
Includes
Mounting Hardware
Dimmable
Yes - Integral Dimmer
Color Temperature
3000
Application
Interior or Covered Exterior
Weight
3.64

Description

Scope LED Adjustable Wall Mounted Reading Light 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.