Zoro Homepage

Slim Nightstick 98in LED Bathroom Vanity or Wall Light 3000K in White

  • Mfr # WS-358

  • Zoro # G905935497


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Height
1.31
Length
97.19
Width
2.19
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-358
Zoro #
G905935497
UPC #
790576501307
Country of Origin
China

Dimensions

Height
1.31
Length
97.19
Width
2.19
Overall Height
11.94
Depth
2.19
Backplate/Canopy Dimensions
97.19in L x 1.31in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Nightstick
Color Temp.
3000
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Lamp Watts
84
Dimmable
Yes - ELV
Includes
Mounting Hardware
Weight
11.3
CRI
90
Beam Spread
Flood
Lumens
6458

Description

Slim Nightstick 98in LED Bathroom Vanity or Wall Light 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.