Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch LED Swing Arm 3000K in Black

  • Mfr # BL-1630

  • Zoro # G005928023


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
17.2
Lumens
489
Voltage
120
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-1630
Zoro #
G005928023
UPC #
790576298504
Country of Origin
China

Dimensions

Length
3
Width
14
Height
12

Details

Lamp Type
Integrated LED
Watts
17.2
Lumens
489
Voltage
120
Lamp Included
Yes
Includes
Mounting Hardware
Color Temperature
3000
CRI
90
Dimmable
Yes - Integral Dimmer
Standards
ADA, Title 20, ETL, cETL, IP44

Description

Stretch LED Swing Arm 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.