Zoro Homepage

Svelte 34in LED Bathroom Vanity or Wall Light 2700K in Chrome

  • Mfr # WS-73

  • Zoro # G305935370


product price: $463.00
/ea
Free Shipping & Returns

Key Features

Height
3.13
Length
34.5
Width
2.13
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-73
Zoro #
G305935370
UPC #
790576301877
Country of Origin
China

Dimensions

Height
3.13
Length
34.5
Width
2.13
Depth
2.13
Backplate/Canopy Dimensions
22.5in L x 2.88in W x 0.68in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Svelte
Color Temp.
2700
Lamp Watts
48
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Weight
10.2
Lamp Included
Yes
Application
Interior or Covered Exterior
Dimmable
Yes - ELV
Beam Spread
Flood
Lumens
4043
CRI
90

Description

Svelte 34in LED Bathroom Vanity or Wall Light 2700K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.