Colin King X Roux 1 Light Pendant 25.25 In. Patina Brass
- Mfr # F4413-PBR/SBK
- Zoro # G715449603
product price:Â
$
1,112.00
/ea
Key Features
Length
25.25 in
Voltage
120V
Shade Material
Steel
Finish
Patina Brass
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4413-PBR/SBK
- Zoro #
- G715449603
- UPC #
- 782042474918
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Patina Brass
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Material
- Steel
- Standards
- UL Damp
- Watts
- 60W
- Shade Color
- Patina Brass
- Designer
- Colin King
- Socket Count
- 1
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
Dimensions
- Height
- 12.5 in
- Length
- 25.25 in
- Width
- 25.25 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
Description
Roux is a modern, artistic update on the traditional drum shade. Metal bands with perfectly imperfect lines wrap around each other creating a sleek layered look and a feeling of movement. The wall sconce has a solid Patina Brass finish while the two-tone pendant features Patina Brass wrapped in Soft Black with industrial detailing.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.