Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vida 18in LED Pendant 3000K in White

  • Mfr # PD-727

  • Zoro # G505935392


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Height
9.19
Length
17.5
Width
17.5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-727
Zoro #
G505935392
UPC #
790576496061
Country of Origin
China

Dimensions

Height
9.19
Length
17.5
Width
17.5
Overall Height
12.25

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Vida
Color Temp.
3000
Standards
Title 20, Title 24, ETL, cETL, IP44
Watts
33.5
CRI
90
Dimmable
Yes - ELV, 0-10V
Lamp Included
Yes
Weight
9.21
Includes
Mounting Hardware
Application
Interior or Covered Exterior

Description

Vida 18in LED Pendant 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.