Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volo 44in LED Pendant 3000K in Black

  • Mfr # PD-227

  • Zoro # G505935422


product price: $672.00
/ea
Free Shipping & Returns

Key Features

Height
3.25
Length
44.47
Width
1.5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-227
Zoro #
G505935422
UPC #
790576789958
Country of Origin
China

Dimensions

Height
3.25
Length
44.47
Width
1.5

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Volo
Color Temp.
3000
Lamp Included
Yes
Dimmable
Yes - ELV, TRIAC, 0-10V
Application
Interior or Covered Exterior
CRI
90
Watts
24
Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
8.38
Includes
Mounting Hardware

Description

Volo 44in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.