Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dwellingdesigns 12 x 54.5 in. 4-Tier Bin Round Basket DW1105585

12 x 54.5 in. 4-Tier Bin Round Basket (Discontinued)

  • Mfr # DW1105585
  • Zoro # G204149243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW1105585
Zoro #
G204149243
UPC #
739608424139
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • 4-Tier Bin Round Basket
Specifications
  • Height: 6.5"
  • Size: 12" x 54.5"
  • Diameter: 12"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.