
Pressure Switch, Standard, SPDT, 3/4" MNPT, 18-8 Stainless Steel
Mfr # DA-7035-153-5N
Zoro # G107143379
product price: $2,517.75
/ea
Free Shipping & Returns
Key Features
- Action Standard
- Contact Form SPDT
- Pressure Connection Type 3/4" MNPT
- Housing Material 18-8 Stainless Steel
- Factory Off Setting 300 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Dwyer Instruments
- MFR # DA-7035-153-5N
- Zoro # G107143379
- Country of Origin United States
- Category Pressure Switches
Details
| Item | Pressure Switch |
| Action | Standard |
| Contact Form | SPDT |
| Pressure Connection Type | 3/4" MNPT |
| Housing Material | 18-8 Stainless Steel |
| Factory Off Setting | 300 psi |
| Wetted Materials | Bulb and connection: 304 SS. |
| Features | Adjustable deadband; Snap action switch standard; Inert gas activated Bourdon tube; No cross ambient temperature effects; No bulb elevation correction required; Visible dial calibrated in both °F and °C; Visible on/off indication |
| Switch Type | SPDT snap switch. Optional DPDT snap and a variety of mercury switches. |
| Service | Compatible liquids or gases. |
| Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
| Deadband | Adjustable from minimum in model chart to full range. Optional low fixed deadband. |
| Repeatability | ±1% of FS. |
| Mounting Orientation | Vertical and level. |
| Temperature Limit | Process: See model chart on catalog page; Ambient: 180°F (82°C). |
| Pressure Limit | 300 psi (20.6 bar). |
| Set Point Adjustment | External knobs for set point and reset point. |
Description
Temperature switch, range 100-200°F (40-95°C), max. temp. 300°F (150°C), min. deadband 25°F (14°C).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.