Brass inline check valve, 1/2" connection, 6.0 Cv value, weight 5.1 oz (145 g).

  • Mfr # BICV-0F02

  • Zoro # G807144270


product price:  $27.55
/ea

Key Features

Overall Height
1.5 in
Width
1.5 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BICV-0F02
Zoro #
G807144270
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
1.5 in
Width
1.5 in
Length
2.5 in

Description

Brass inline check valve, 1/2" connection, 6.0 Cv value, weight 5.1 oz (145 g).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.