Zoro Homepage

Solenoid Valve, 2-Way, 110 VAC, FKM

  • Mfr # SBSV-S6F1

  • Zoro # G207144238


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Voltage
110 VAC
Seal Material
FKM
Overall Width
4-4/10 in
Overall Height
3-2/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSV-S6F1
Zoro #
G207144238
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4-4/10 in
Overall Height
3-2/10 in
Overall Length
6-7/10 in

Details

Valve Ways
2-Way
Voltage
110 VAC
Seal Material
FKM
Item
Solenoid Valve

Description

2-way 316SS solenoid valve, 1", 7.28-188.5 psi, FKM seal, 110 VAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.