SJOW 3X16 cable, SPST, NO, 1 HP 125V, 16FLA 2 HP 250V, 12FLA, 40 ft ( 12.19 m) cable

  • Mfr # CFS2-OGDSN-40

  • Zoro # G807144379


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
2.3 in
Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFS2-OGDSN-40
Zoro #
G807144379
UPC #
-
Country of Origin
Italy

Dimensions

Width
6 in
Height
2.3 in
Length
3.7 in

Description

SJOW 3X16 cable, SPST, NO, 1 HP 125V~ 16FLA 2 HP 250V~12FLA, 40 ft ( 12.19 m) cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.