Submersible Level Pressure Transmitters
- Mfr # SBLT2-10-30
- Zoro # G224152575
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Cable Coating
Polyether Polyurethane
IP Rating
IP68
Output Power
4 to 20mA
Housing Material
316 Stainless Steel
Sensor Length
7.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-10-30
- Zoro #
- G224152575
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sensor Length
- 7.187 in
- Measuring Depth - Maximum
- 23 1/10 ft
- Overall Diameter
- 1 in
- Cable Length
- 30 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Cable Coating
- Polyether Polyurethane
- IP Rating
- IP68
- Output Power
- 4 to 20mA
- Housing Material
- 316 Stainless Steel
- Accuracy
- +/-0.25% of Full Scale
- Tip Design
- Bullet Nose
- Operating Temperature - Maximum
- 150 Degrees F
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Pressure Measurement - Minimum
- 0 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Loop Resistance - Maximum
- 900 ohm
- Series
- SBLT2
- Response Time
- 50 msec
- Standards
- RoHS
- Thermal Error
- +/-0.02%
- Pressure Measurement - Maximum
- 10 psi
- Electrical Connection
- Pigtail Leads
- Seal Material
- Fluoroelastomer
- Input Voltage
- 10V DC to 30V DC
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 30 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.