Shop All Level Switches
Dwyer Instruments
Cable Float Switch, Sw Spst No 40'
Mfr # CFS2-ONBPN-40
Zoro # G607144357
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.4 in
- Height 1.9 in
- Width 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CFS2-ONBPN-40
- Zoro # G607144357
- Country of Origin Italy
- Category Level Switches
Dimensions
Length | 8.4 in |
Height | 1.9 in |
Width | 6.3 in |
Description
PVC cable, SPST, NO, 10(8)A 250V~, 40 ft ( 12.19 m) cable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 666053-3A4 (666053-3A4)
- S&G TOOL AID DIESEL ADAPTER-110/3208 CAT (SG35300)
- DAYTON Pump, Coolant, 1/4 HP, 230/460V, 0.7/0.43Amp (4JPG9)
- WAYNE Pump Lawn Sprinklr 1Hp (PLS100)
- DWYER INSTRUMENTS Cable Float Switch, Sjow Spst Nc 30' (CFS2-CGDSN-30)
- DWYER INSTRUMENTS Flow Switch, Haz Location Brass 1/2 (V6EPB-B-S-1-B)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switch (V4-2-U)
- DWYER INSTRUMENTS Submersible Level Transmitter (SBLT2-3.5M-5M)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 60' (FSW2-DNPN-60)
- DWYER INSTRUMENTS Submersible Level Transmitter (SBLT2-5M-10M)
- DAYTON NC Mechanical Float Switch 230VAC (3BY85)
- Dwyer Instruments Level Switches