Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Current transformer, 10/20/50 A input, 0-5 V output, split core.

  • Mfr # CCT40-102

  • Zoro # G607143985


product price: $52.95
/ea

Key Features

Item - Transformer
Split Core Current Transformer
Primary Range
0 to 200A
Overall Depth
5 in
Features
Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT40-102
Zoro #
G607143985
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5 in

Details

Item - Transformer
Split Core Current Transformer
Primary Range
0 to 200A
Features
Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
Humidity Limits
0 to 95% (non-condensing).
Approvals
CE, cUL, UL.
Accuracy
1%.
Output
0 to 5 V, 0 to 10 V, or 4 to 20 mA (depending on model).
Frequency
10 to 400 Hz.
Response Time
250 ms to 90%.
Isolation Voltage
2000 V.
Power Requirements
Self powered or 15 to 42 VDC loop powered (depending on model).
Temperature Limits
-22 to 158ºF (-30 to 70ºC).

Description

Current transformer, 10/20/50 A input, 0-5 V output, split core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.