Zoro Homepage

Adjustable differential pressure switch, set point range 2.00 to 10.00" w.c., 1/2" NPT connection.

  • Mfr # ADPS-06-1-N

  • Zoro # G907143425


product price: $30.59
/ea

Key Features

Action
Standard
Contact Form
SPDT
Standards
CE, ETL approved to UL508 and CSA C22.2#14
Features
Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems
Wetted Materials
ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADPS-06-1-N
Zoro #
G907143425
UPC #
-
Country of Origin
Germany

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Standards
CE, ETL approved to UL508 and CSA C22.2#14
Features
Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems
Wetted Materials
ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated.
Agency Approvals
CE, ETL approved to UL508 and CSA C22.2#14 (EDPS only).
Temperature Limits
Process and ambient temperature from -4 to 185°F (-20 to 85°C).
Mechanical Working Life
Over 106 switching operations.
Storage
-40 to 185°F (-40 to 85°C).
Switch Type
Single-pole double-throw (SPDT).
Process Connections
5/16" (7.94 mm) outside diameter tubing, 1/4" (6.0 mm) inside diameter tubing.
Mounting Orientation
Vertically, with pressure connections pointing downwards.
Pressure Limits
Max. Operating Pressure: 40" w.c. (10 kPa) for all pressure ranges.
Service
Air and non-combustible, compatible gases.

Description

Adjustable differential pressure switch, set point range 2.00 to 10.00" w.c., 1/2" NPT connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.