
Differential Pressure Switch, Press Switch
Mfr # ADPS-04-2-N-C
Zoro # G207143415
product price: $37.75
/eaKey Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
Barbed
Range
0.12 to 1.6"wc
Housing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADPS-04-2-N-C
Zoro #
G207143415
UPC #
-
Country of Origin
Germany
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
Barbed
Range
0.12 to 1.6"wc
Housing Material
Nylon
Factory On Setting
0.12"wc
Factory Off Setting
1.6"wc
Standards
CE, ETL approved to UL508 and CSA C22.2#14
Features
Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems
Wetted Materials
ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated.
Agency Approvals
CE, ETL approved to UL508 and CSA C22.2#14 (EDPS only).
Temperature Limits
Process and ambient temperature from -4 to 185°F (-20 to 85°C).
Mounting Orientation
Vertically, with pressure connections pointing downwards.
Process Connections
5/16" (7.94 mm) outside diameter tubing, 1/4" (6.0 mm) inside diameter tubing.
Storage
-40 to 185°F (-40 to 85°C).
Pressure Limits
Max. Operating Pressure: 40" w.c. (10 kPa) for all pressure ranges.
Switch Type
Single-pole double-throw (SPDT).
Mechanical Working Life
Over 106 switching operations.
Service
Air and non-combustible, compatible gases.
Description
Adjustable differential pressure switch, set point range 0.12 to 1.60" w.c., M20 connection, with two static tips and 7 ft (2.1 m) of PVC tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.