Low cost digital timer, 24 VAC/DC supply voltage.

  • Mfr # LCT316-400

  • Zoro # G007158336


product price:  $85.29
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Length
3.3 in
Weight
0.25 lbs
Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCT316-400
Zoro #
G007158336
UPC #
-
Country of Origin
Spain

Dimensions

Width
3.5 in
Length
3.3 in
Height
1.9 in

Details

Weight
0.25 lbs

Description

Low cost digital timer, 24 VAC/DC supply voltage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.