Electromagentic Flowmeter, L10 Std Acc

  • Mfr # IEF-LN-CND-COM-LCD

  • Zoro # G107144055


product price:  $3,553.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Operating Temp. Range (F)
-20°F to 160°F
Connection Size
1 in
Connection Type
1/2 in NPT female Conduit with Screw Terminal block; BSPT Male
Max. Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEF-LN-CND-COM-LCD
Zoro #
G107144055
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in
Pipe Size
4 in to 10 in

Details

Housing Material
Aluminum
Operating Temp. Range (F)
-20°F to 160°F
Connection Type
1/2 in NPT female Conduit with Screw Terminal block; BSPT Male
Max. Pressure
400 psi
Voltage
12 to 42.4V DC, 0.25 A @ 24V DC; 12 to 36V AC
Wetted Materials
Polymer, Silicon, Stainless Steel
Pressure Drop - 100% Flow (PSI)
0.1 psi
Display Type
LCD
Accuracy (%)
± 1 %
Standards
BTL, CE
Application
Agricultural & Hydroponics Applications, Boilers, Chemical Refineries, Chemicals, Fluid Measurement and Control, Oil, Pump Control, Water Quality Monitoring
Control Output
Alarm
Media Compatibility
Acid Solutions, Conductive Liquids, Saltwater
Conductivity
> 20 µS/cm
Min. Process Temp.
15°F
Min. Storage Temp.
-40°F
Max. Process Temp.
250°F
Max. Storage Temp.
185°F
Enclosure Rating
IP66, NEMA Type 4X
Linear Flow Rate
0 ft/s to 20 ft/s
Device Load
1/8 Unit
Output Signal
Current, Voltage, DC Pulse
Data Interface
BACnet, Modbus
Supply Power Type
AC/DC
Baud Rate
9600 to 115200

Description

Insertion Electromagnetic flow transmitter, 4-10" (100-250 MM) pipe, standard accuracy 1% FS, 1" male NPT process connection, 1/2" female NPT conduit connection, BACnet/Modbus® output with LCD display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.