Vane operated flow switch, brass body, universal vane.
- Mfr # V4-2-U
- Zoro # G803473701
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Switch Type
SPDT
Phase
Single
Switch Enclosure
NEMA 4
Overall Height
5.6 in
Overall Length
16.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4-2-U
- Zoro #
- G803473701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5.6 in
- Overall Length
- 16.3 in
- Overall Width
- 5.2 in
- Connection Size
- 1 1/2 in
- For Pipe Size
- 3/4 in Female NPT
- Wire Rope Length
- 16.3 in
- Length
- 16.3 in
Description
Explosion Proof Air Flow Switc, Ambient Temperature - Maximum 163 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (AC) 10 A @ 125/250V AC, 5 A @ 125/250V AC, Contact Rating (DC) 3 A @ 30V DC (Inductive), 5 A @ 30V DC (Resistive), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 3/4 in Female NPT, Frequency 50 Hz, 60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.