Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # PBLT2-20-120-PU
  • Zoro # G724152563

product price: 
$
1,612.99
/ea
Free Shipping & Returns

Key Features

Series
PBLT2
Sensor Length
7.843 in
Process Connection Size
1/2 in
Measuring Depth - Maximum
46 1/5 ft
Tip Design
Bird Cage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-20-120-PU
Zoro #
G724152563
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length
7.843 in
Process Connection Size
1/2 in
Measuring Depth - Maximum
46 1/5 ft
Overall Diameter
1 in
Cable Length
120 ft

Details

Item
Submersible Level Pressure Transmitter
Series
PBLT2
Tip Design
Bird Cage
Housing Material
316 Stainless Steel
Loop Resistance - Maximum
900 ohm
Electrical Connection
Pigtail Leads
Pressure Measurement - Maximum
20 psi
Nose Fitting
Threaded
Cable Coating
Polyurethane
Response Time
50 msec
Process Connection Type
NPT
Special Features
Maintenance-Free Filter
IP Rating
IP68
Pressure Measurement - Minimum
0 psi
Standards
RoHS
Input Voltage
13V DC to 30V DC
Operating Temperature - Minimum
-4 Degrees F
Output Power
4 to 20mA
Thermal Error
+/-0.02%
Operating Temperature - Maximum
149 Degrees F
Seal Material
316 Stainless Steel
Accuracy
+/-0.25% of Full Scale

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 120 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.