Pressure Switch, Standard, SPDT, 1/8" FNPT, 0.4 to 1.6 in H2O Range

  • Mfr # 1950G-1-B-24-NA

  • Zoro # G207143446


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8 in FNPT
Range
0.4 to 1.6"wc
Factory On Setting
0.4"wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1950G-1-B-24-NA
Zoro #
G207143446
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8 in FNPT
Range
0.4 to 1.6"wc
Factory On Setting
0.4"wc
Standards
ATEX, CE, CSA, FM, IECEx, UL
Features
Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
Switch Type
1 Form C relay (SPDT).
Temperature Limits
0 to 140°F (-17 to 60°C). Note: Set point drift may occur with ambient temperature changes.
Service
Air and compatible combustible gases.
Pressure Limits
45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge.
Process Connections
1/8" female NPT.
Power Requirements
24 VDC ±10%. 120 or 240 VAC ±10% optional.
Set Point Adjustment
Screw type on top of housing.
Agency Approvals
ATEX, CE, CSA, FM, IECEx, UL.
Mounting Orientation
Diaphragm in vertical position. Consult factory for other position orientations.
Factory Off Setting
1.6"wc

Description

Explosion-proof differential pressure switch, range .4-1.6" w.c., approx. deadband @ min. set point .11, approx. deadband @ max. set point .29.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.