Shop DWYER INSTRUMENTS

Static pressure fitting, for 3/16" and 1/8" ID plastic or rubber tubing.

  • Mfr # A-308

  • Zoro # G0743696


product price: 
$
9.15
/ea

Key Features

Connection
For 3/16 and 1/8 in ID Plastic or Rubber Tubing
For Use With
Controllers, Manometers, Pressure Switches
Features
1/8 in NPT Thread
Compatible Brand and Series
Dwyer Megahelic Gauges
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-308
Zoro #
G0743696
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/8 in, 3/16 in
For Tubing Diameter
1/8 in, 3/16 in

Details

Item
Static Pressure Fitting
Connection
For 3/16 and 1/8 in ID Plastic or Rubber Tubing
For Use With
Controllers, Manometers, Pressure Switches
Features
1/8 in NPT Thread
Compatible Brand and Series
Dwyer Megahelic Gauges
Material
Stainless Steel
Connection Type
Hose Barb, NPT

Description

Static Pressure Fitting, Material Stainless Steel, Connection Size 1/8 in, 3/16 in, Compatible Brand and Series Dwyer Megahelic Gauges, Connection Type Hose Barb, NPT, Features 1/8 in NPT Thread, For Tubing Diameter 1/8 in, 3/16 in, For Use With Controllers, Manometers, Pressure Switches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.