Dwyer Instruments
Flow Switch
Mfr # VFA-1-BV
Zoro # G0571299
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DWYER INSTRUMENTS Transmitter, 0 to 500 PSI, 36 In Lead 628-14-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit 629C-02-CH-P2-E5-S1
- DWYER INSTRUMENTS Rma-2-Ssv Flowmeter Range 1-1 RMA-2-SSV
- DWYER INSTRUMENTS Pressure Transmitter, 0-50psi, 36 In Lead 626-09-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI 626-08-GH-P1-E4-S1
- DWYER INSTRUMENTS Ip-42 I/P Transducer IP-42
- DWYER INSTRUMENTS Pressure Transmitter Range 0-200 Psi 673-8
- DWYER INSTRUMENTS Wet/wet differential pressure transmitter with 3-valve manifold assembly, range 0-25 psid 645-4-3V
- DWYER INSTRUMENTS Current to pressure transducer, 4-20 mA input, 6-30 psig 0.4-2.1 bar output 2816-WP
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead 628-12-GH-P1-E1-S1
- ASHCROFT Transducer, Pressure K17M0242C1 300#
- Dwyer Instruments Pressure Transducers