Shop BAZIC PRODUCTS
See all product information
Create Account
Slant D Ring View Binder with 2 Pockets, 3", Gray
- Mfr # 4161
- Zoro # G723723573
product price:Â
$
17.19
/ea
Key Features
Includes
1 binder
Color
Gray
Gauge Case Material
Chipboard, Metal Rings, Vinyl
Size
12 in x 3.5 in x 11.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4161
- Zoro #
- G723723573
- UPC #
- 764608041611
- Country of Origin
- China
Dimensions
- Size
- 12 in x 3.5 in x 11.6 in
Details
- Includes
- 1 binder
- Color
- Gray
- Gauge Case Material
- Chipboard, Metal Rings, Vinyl
Description
This 3 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "D" shape, attached inside on the back of the binder, so that you can fit more documents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.