3PDT ice cube relays, 15 amp rating, 24 VAC 50/60 Hz, coil resistance 103

  • Mfr # 783XCXM4L-24A

  • Zoro # G207149141


product price:  $54.29
/ea

Key Features

Features
Quick installation and replacement using socket mounting; Simplified diagnosis with flag and LED status indicators and color-coded push-to-test button
Power Consumption
1.5 VA; 1.4 W.
Housing
Plastic polycarbonate.
Electrical Rating
15 A @ 120 VAC 50/60 Hz; 12 A @ 277 VAC 50/60 Hz or 28 VDC.
Agency Approvals
CE, CSA, cULus, cURus.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783XCXM4L-24A
Zoro #
G207149141
UPC #
-
Country of Origin
China

Details

Features
Quick installation and replacement using socket mounting; Simplified diagnosis with flag and LED status indicators and color-coded push-to-test button
Power Consumption
1.5 VA; 1.4 W.
Housing
Plastic polycarbonate.
Electrical Rating
15 A @ 120 VAC 50/60 Hz; 12 A @ 277 VAC 50/60 Hz or 28 VDC.
Agency Approvals
CE, CSA, cULus, cURus.
Temperature Limits
Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C).

Description

3PDT ice cube relays, 15 amp rating, 24 VAC 50/60 Hz, coil resistance 103Ω

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.