2.5" SS gage, 1/4" npt back connection, range 100 psi

  • Mfr # SGY-D10542N

  • Zoro # G407143789


product price:  $36.75
/ea

Key Features

Process Connection Location
Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Length
2.8 in
Case Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGY-D10542N
Zoro #
G407143789
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Length
2.8 in
Case Width
3-1/2 in
Case Height
1.4 in

Details

Process Connection Location
Back
Process Connection Type
NPT

Description

2.5" SS gage, 1/4" npt back connection, range 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.