Zoro Homepage

0 to 100 psi (0 to 700 kPa), 1/2" back mount

  • Mfr # TRI2-100-50

  • Zoro # G707143878


product price: $36.50
/ea

Key Features

Length
3-1/2 in
Width
3-1/2 in
Height
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRI2-100-50
Zoro #
G707143878
UPC #
-
Country of Origin
China

Dimensions

Length
3-1/2 in
Width
3-1/2 in
Height
5.8 in

Description

0 to 100 psi (0 to 700 kPa), 1/2" back mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.