Zoro Homepage

1" BSPT (25mm) brass multi-jet water meter (m3/h), with pulse output, 1 L/pulse.

  • Mfr # WMT2-B-C-11-1

  • Zoro # G007144636


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Width
11.4 in
Height
5.7 in
Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMT2-B-C-11-1
Zoro #
G007144636
UPC #
-
Country of Origin
China

Dimensions

Width
11.4 in
Height
5.7 in
Length
4.4 in

Description

1" BSPT (25mm) brass multi-jet water meter (m3/h), with pulse output, 1 L/pulse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.