
1/16 DIN temperature/process controller, linear voltage output 1 and relay output 2.
Mfr # 16B-63
Zoro # G410113755
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Power Consumption
5 VA max.
Accuracy
±0.25% span, ±1 least significant digit.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Agency Approvals
CE, cUL, UL.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-63
Zoro #
G410113755
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Power Consumption
5 VA max.
Accuracy
±0.25% span, ±1 least significant digit.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Agency Approvals
CE, cUL, UL.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Memory Backup
Nonvolatile memory.
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA.
Front Panel Rating
IP56.
Operating Temperature
32 to 122°F (0 to 50°C).
Description
1/16 DIN temperature/process controller, linear voltage output 1 and relay output 2.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.