Zoro Homepage

1/2" needle valve, female x female.

  • Mfr # HNV-SSS34B

  • Zoro # G707144226


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Length
3 in
Overall Width
4 in
Overall Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNV-SSS34B
Zoro #
G707144226
UPC #
-
Country of Origin
India

Dimensions

Length
3 in
Overall Width
4 in
Overall Height
1-1/2 in

Description

1/2" needle valve, female x female.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.