Shop DWYER INSTRUMENTS
See all product information
Create Account
2.5" SS gage, 1/4" npt bottom connection, range 200 psi
- Mfr # SGY-D10722N
- Zoro # G707143786
product price:Â
$
32.99
/ea
Key Features
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGY-D10722N
- Zoro #
- G707143786
- UPC #
- -
- Country of Origin
- China
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
Dimensions
- Process Connection Size
- 1/4 in
Description
2.5" SS gage, 1/4" npt bottom connection, range 200 psi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.