Zoro Homepage

3/4" needle valve, female x male.

  • Mfr # HNV-SSS25B

  • Zoro # G007144339


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Connection
Port 1: 3/4 in; Port 2: 3/4 in
Connection Type
Port 1: NPT Male; Port 2: NPT Female
Body Material
316 Stainless Steel, Stainless Steel
Max. Pressure
4000 psi
Temp. Range
Max. 464°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNV-SSS25B
Zoro #
G007144339
UPC #
-
Country of Origin
India

Details

Connection
Port 1: 3/4 in; Port 2: 3/4 in
Connection Type
Port 1: NPT Male; Port 2: NPT Female
Body Material
316 Stainless Steel, Stainless Steel
Max. Pressure
4000 psi
Temp. Range
Max. 464°F

Description

3/4" needle valve, female x male.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.