Zoro Homepage

Air Duct Temperature Sensor, 4 inch probe, 10K Ohm Type III Thermistor, GP housing.

  • Mfr # TE-DFG-A0444-00

  • Zoro # G5568272


product price: $20.39
/ea

Key Features

Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 302 Degrees
Temp. Range (C)
-40 Degrees to 150 Degrees
Probe Length
4 in
Primary Measuring Element
Thermistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-DFG-A0444-00
Zoro #
G5568272
UPC #
-
Country of Origin
China

Dimensions

Probe Length
4 in
Probe Wire Length
4 in
Wire Length
4"
Manufacturers Warranty Length
1 yr
Probe Dia.
1/4 in
Probe Diameter
0.25 in
Probe Size
1/4 in x 4 in
Manufacturer Warranty Length
1 yr
Cable Length
4 ft

Details

Item
Duct Temperature Probe
Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 302 Degrees
Temp. Range (C)
-40 Degrees to 150 Degrees
Primary Measuring Element
Thermistor
Probe Temp. Measuring Element
10K Ohm Thermistor
Probe Connector
Bare Wire
Probe Connection Type
Bare Wire
Probe Contact Material
304 Stainless Steel
Accuracy
+/-0.28 Degrees F at 32 Degrees F/ +/-0.15 Degrees C at 0 Degrees C, +/-0.4 Degrees F at 77 Degrees F/ +/-0.22 Degrees C at 25 Degrees C
Use
Air and Gases
Includes
Housing
Temperature Measuring Element
10K Ohm Type 3 Thermistor
Probe Material
304 Stainless Steel
Process Connection
Flange, Probe Only
Fitting Type
Compression
For Liquids and Gels
Yes
Connector Type
Bare Wire
For Application
AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing
Process Mounting
Surface Mount
Minimum Temperature C
-40 Degrees C
Maximum Temperature C
150 Degrees C
For Gases
Yes
For Air
Yes
For Surfaces
No
Minimum Temperature F
-40 Degrees F
Probe Sheath Material
304 Stainless Steel
Temperature Range
-40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Head Material
304 Stainless Steel
Maximum Temperature F
302 Degrees F
For Solids
No
Includes Signal Converter
No
Resistance
10,000 ohm
Thermistor Type
2-Wire
Probe Bend
Straight
Head Connection
0.875 Conduit Knock Out
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
302 Degrees F
Maximum Temperature °F
302 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
150 Degrees C
Minimum Temperature °F
-40 Degrees F

Description

Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.