Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air velocity kit, 0-10" w.c.

  • Mfr # 477-0T-AV

  • Zoro # G2380498


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-0.5% Full Scale ftom 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Includes
(2) 4 1/2 Ft Lengths 3/16 in ID Rubber Tubing, (2) No. A-303 Static Pressure Tips with Magnetic Mounting, Fitted Polyethylene Case, Model 166T Telescoping Pitot Tube, No. A-397 Step Drill, No. A-532 AV Slide Chart
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-0T-AV
Zoro #
G2380498
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
0.44" dia
Process Connection Size
1/8 in, 3/16 in
Overall Length
0.906 in
Housing Length
2.812 in
Overall Height
6.53 in
Overall Width
2.81 in
Housing Height
5.89 in
Battery Size
9V

Details

Item
Air Manometer Kit
Air Velocity Accuracy
+/-0.5% Full Scale ftom 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Includes
(2) 4 1/2 Ft Lengths 3/16 in ID Rubber Tubing, (2) No. A-303 Static Pressure Tips with Magnetic Mounting, Fitted Polyethylene Case, Model 166T Telescoping Pitot Tube, No. A-397 Step Drill, No. A-532 AV Slide Chart
Data Hold
Yes
Auto Power Off
Yes
Display
4 Digit LCD
Humidity Sensing
No
Power Source
9V Battery
Battery Type
9V Alkaline
Alarm
Yes
Battery Life
1 yr.
Air Volume
0 to 9999 cfm
Pressure Range
0 in wc to 10 in wc
Special Features
Air Velocity, Measures Differential Pressure, Volumetric Air Flow
Safety Rating
CE
Storage Capacity
40
Case Color
Gray
Velocity (FPM)
0 to 9999
Temp. Range
0 Degrees to 140 Degrees F
Application
Air; Compatible Gases
Housing Material
Aluminum
NEMA Rating
0 in wc
Maximum Operating Temperature
140 Degrees F
Operating Pressure Range
0 to 10 in wc
Maximum Air Velocity
1,266 fpm
Sensing Element Type
Piezoelectric
Minimum Pressure
0 in wc
Digital Display Features
4 Digit Backlit LCD
Minimum Operating Temperature
0 Degrees F
Standards
CE
Display Units
cfm, cm wc, cu m/hr, cu m/sec, fpm, fps, ft wc, hPa, in Hg, in wc, k/h, knot, kPa, m/h, m/s, mbar, mm Hg, mm wc, mph, oz/sq in, Pa, psi
Process Connection Type
Hose Barb
Series
477AV
Includes Batteries
Batteries Included
Weight
10.2 oz
Batteries Required
Yes
Maximum Operating Pressure
5 psi
Calibration Certificate Included
No
Low Battery Indicator
Yes
Maximum Pressure
10 in wc
Storage Temperature Range
-4 Degrees to 176 Degrees F
Pressure Resolution
0.01 in wc
Pressure Accuracy
+/-0.5% Full Scale ftom 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Pressure Units
cm wc, ft wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, mm wc, oz/sq in, Pa, psi
Operating Temperature - Minimum
0 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
10 in wc
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Type
Backlit LCD
Includes Alarm
Alarm Included
Includes Data Hold
Data Hold
Air Velocity Measurement - Maximum
1,266 fpm
Pressure Measurement - Minimum
0 in wc
Number of Digits
4

Description

Air Manometer Kit, Maximum Pressure 10 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent Full Scale ftom 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features 4 Digit Backlit LCD, Series 477AV, Maximum Air Velocity 1,266 fpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.