Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air velocity transmitter, 12" (304.8 mm) probe length, with LED display.

  • Mfr # 641-12-LED

  • Zoro # G5569444


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3% (32 to 122 Degrees F)
Manufacturers Warranty Length
1
Display
LED
Velocity Ranges
FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000
Response Time (Sec.)
1.5 Seconds to 95% of Final Value (Output Filter Set to Minimum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641-12-LED
Zoro #
G5569444
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1
Dia. (In.)
1/2 in
Probe Length (In.)
12 in
Maximum Probe Length
12 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.5 in

Details

Item
Air Velocity Transmitter
Air Velocity Accuracy
+/-3% (32 to 122 Degrees F)
Display
LED
Velocity Ranges
FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000
Response Time (Sec.)
1.5 Seconds to 95% of Final Value (Output Filter Set to Minimum)
Max. Pressure (PSI)
100 psi
Output
4 to 20ma DC
Operating Temp.
Process: -40 to 212 Degrees F (-40 to 100 Degrees C) Ambient: 32 to 140 Degrees F (0 to 60 Degrees C)
Power Required
10 to 16 VAC 1.5A Rating Required on Supply Due to Initial Power Surge Drawn by Transmitter, 12 to 35 VDC
Velocity Accuracy
3% FS Process gas: 32 to 122 Degrees F (0 to 50 Degrees C); 4% FS Process gas: -40 to 32 Degrees F & 122 to 212 Degrees F (-40 to 0 Degrees C & 50 to 100 Degrees C)
Display Type
LED
Response Time
1.5 sec
Minimum Temperature Measured
-40 Degrees F
Pressure Limit
100 psi
Minimum Velocity Measured
250 fpm
Maximum Temperature Measured
212 Degrees F
Maximum AC Voltage Required
16 V
Maximum Velocity Measured
15,000 fpm
Minimum DC Voltage Required
12 V
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
140 Degrees F
Minimum AC Voltage Required
10 V
Minimum Output Signal
4 mA
Maximum Output Signal
20 mA
Digital Display Screen Type
LED
Maximum DC Voltage Required
35 V

Description

Air Velocity Transmitter, Digital Display Screen Type LED, Response Time 1.5 sec, Maximum Operating Temperature 140 Degrees F, Probe Diameter 0.5 in, Maximum Output Signal 20 mA, Maximum Temperature Measured 212 Degrees F, Maximum Velocity Measured 15,000 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Temperature Measured -40 Degrees F, Minimum Velocity Measured 250 fpm, Minimum Output Signal 4 mA, Pressure Limit 100 psi, Air Velocity Accuracy +/-3 Percent (32 to 122 Degrees F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.