Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air velocity transmitter, 3% Accuracy, 4000 FPM, 6" probe, 20" pre-wired cable, analog output

  • Mfr # AVPT-H04C1A06

  • Zoro # G107158397


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Height
1 in
Width
9 in
Weight
0.15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVPT-H04C1A06
Zoro #
G107158397
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Height
1 in
Width
9 in

Details

Weight
0.15 lbs

Description

Air velocity transmitter, 3% Accuracy, 4000 FPM, 6" probe, 20" pre-wired cable, analog output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.