Zoro Homepage

Air velocity transmitter, 5% accuracy, 4000 FPM, 12" probe, 20" pre-wired cable, analog output

  • Mfr # AVPT-S04C1A12

  • Zoro # G407158332


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Cable
Probe Length (In.)
12 in
Output
Analog: 0 to 10 V (0 to 5 V configurable)
Power Required
< 50 mA
Storage Temp. Range
-40°F to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVPT-S04C1A12
Zoro #
G407158332
UPC #
-
Country of Origin
United States

Dimensions

Probe Length (In.)
12 in
Wire Size
22 AWG

Details

Connection Type
Cable
Output
Analog: 0 to 10 V (0 to 5 V configurable)
Power Required
< 50 mA
Storage Temp. Range
-40°F to 140°F
Air Velocity
4000 FPM
Accuracy
± 5 ppm or 5 %
Operating Temp. Range
-4°F to 140°F
Response Time
4 s
Application
Building and Maintenance, HVAC
Media Compatibility
Air
Enclosure Rating
NEMA Type 3
Supply Voltage
24 Vac/Vdc
Supply Power Type
AC/DC
Baud Rate
9600 to 115200
Electrical Output
0 to 5 or 0 to 10 V

Description

Air velocity transmitter, 5% accuracy, 4000 FPM,12" probe, 20" pre-wired cable, analog output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.