Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog panel meter, 12-24 VDC, no relays, no transmitter.

  • Mfr # APM-200

  • Zoro # G210070456


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Type
Channel Flow
Accuracy
+/-0.03%
Display Span
999,999
Display
Red LED
Display Digits
Dual Line 6 Digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM-200
Zoro #
G210070456
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
6.6 in
Overall Height
3.3 in
Cutout DIN Size
1/8
Digit Height - Maximum
0.6 in
Overall Depth
7.7 in
Digit Height - Minimum
0.46 in

Details

Item
Analog Panel Meter
Type
Channel Flow
Accuracy
+/-0.03%
Display Span
999,999
Display
Red LED
Display Digits
Dual Line 6 Digit
Interface
USB
Connector Type
Screw Terminal
NEMA Rating
4X
Style
APM
Standards
CE, CUL, RoHS, UL
Series
APM
Mounting
DIN Rail, Panel
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
Fits
1/8 DIN
Digital Display Screen Type
LED
Display Span - Maximum
999,999
DC Voltage Input - Minimum
12 V DC
DC Voltage Input - Maximum
24 V DC
Number of Display Digits
6
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp
Product Type
ANot Applicablelog Panel Meter

Description

Analog Panel Meter, Channel Flow, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, Red LED Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting DIN Rail, Panel, Style APM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.