This item is Discontinued.

Dwyer Instruments Bimetal Thermom, 5 In Dial, -40 to 160F BT20S52541

Bimetal Thermom, 5 In Dial, -40 to 160F (Discontinued)

  • Mfr # BT20S52541
  • Zoro # G0119217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT20S52541
Zoro #
G0119217
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
2" Sanitary
Stem Length
2-1/2"
Manufacturers Warranty Length
1 yr.
Stem Dia.
1/4"

Details

Item
Sanitary Dial Thermometer
Sensing Element
Bimetal
Connection Location
Bottom
Temp. Range (F)
-40 Degrees to 160 Degrees
Stem Material
Stainless Steel
Case
Hermetically Sealed
Accuracy
+/-1%
Window Material
Glass
Case Material
Stainless Steel

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 2 In. Sanitary, Connection Location Bottom, Stem Length 2-1/2 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.