Glow-in-the-dark bimetal thermometer, range 50 to 550 Degrees F, 4" stem.

  • Mfr # GBTB54071

  • Zoro # G0916291


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBTB54071
Zoro #
G0916291
UPC #
-
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Stem Diameter
0.5 in
Thread Size
1/2 in
Dial Diameter
5 in

Details

Item
Glow-in-the-Dark Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 550 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Vibration Resistant
No
Glow-in-the-Dark
Yes
Case Features
Hermetically Sealed
Temperature Range
50 Degrees to 550 Degrees F
Thread Gender
Male
Includes NIST-Traceable Certificate
No
Scale
Fahrenheit
Lens Material
Glass
Maximum Temperature F
550 Degrees F
Corrosion Resistant
No
Shatterproof
No
Housing Material
300 Stainless Steel
Thread Type
NPT
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Thermometer Type
Glow-in-the-Dark Dial Thermometer
Long Reach
No
Process Connection
1/2 in NPT
Lead Free
No
Scale Type
Dial
Minimum Temperature F
50 Degrees F
Graduations
2 Degrees F
Maximum Temperature °F
550 Degrees F
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
550 Degrees F
Minimum Temperature °F
50 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.