Zoro Homepage

Bimetal thermometer, 2-1/2" stem, range 0 to 200 Degrees F.

  • Mfr # BTLR325101

  • Zoro # G2651144


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Right Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLR325101
Zoro #
G2651144
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Dial Diameter
3 in
Thread Size
1/2 in
Stem Diameter
0.25 in

Details

Item
Side-Reading Dial Thermometer
Accuracy
+/-2%
Connection Location
Right Side
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 200 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Thread Type
NPT
Maximum Temperature F
200 Degrees F
Vibration Resistant
No
Glow-in-the-Dark
No
Corrosion Resistant
No
Scale
Fahrenheit
Housing Material
Stainless Steel
Construction
Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Scale Type
Dial
Process Connection
1/2 in NPT
Application
Tank or Vessel Monitoring
Includes NIST-Traceable Certificate
No
Temperature Range
0 Degrees to 200 Degrees F
Long Reach
No
Lens Material
Glass
Lead Free
No
Thermometer Type
Side Reading Dial Thermometer
Shatterproof
No
Minimum Temperature F
0 Degrees F
Case Features
Hermetically Sealed
Thread Gender
Male
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
200 Degrees F
Maximum Temperature °F
200 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Right-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.