Zoro Homepage

Bimetal thermometer, 2-1/2" stem, range -40 to 160 Degrees F.

  • Mfr # BTLS32541

  • Zoro # G3188193


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Left Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLS32541
Zoro #
G3188193
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.25 in
Dial Diameter
3 in
Thread Size
1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Side-Reading Dial Thermometer
Accuracy
+/-2%
Connection Location
Left Side
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Lens Material
Glass
Minimum Temperature F
-40 Degrees F
Glow-in-the-Dark
No
Application
Tank or Vessel Monitoring
Shatterproof
No
Scale
Fahrenheit
Thread Gender
Male
Thermometer Type
Side Reading Dial Thermometer
Corrosion Resistant
No
Lead Free
No
Case Features
Hermetically Sealed
Vibration Resistant
No
Long Reach
No
Maximum Temperature F
160 Degrees F
Construction
Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Process Connection
1/2 in NPT
Thread Type
NPT
Housing Material
Stainless Steel
Temperature Range
-40 Degrees to 160 Degrees F
Includes NIST-Traceable Certificate
No
Scale Type
Dial
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
-40 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Left-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.