Zoro Homepage

Bimetal thermometer, 2-1/2" stem, range 50 to 400 Degrees F.

  • Mfr # BTLR325121

  • Zoro # G3391193


product price: $72.59
/ea

Key Features

Accuracy
+/-2%
Connection Location
Right Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLR325121
Zoro #
G3391193
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Thread Size
1/2 in
Dial Diameter
3 in
Manufacturer Warranty Length
1 yr
Stem Diameter
0.25 in

Details

Item
Side-Reading Dial Thermometer
Accuracy
+/-2%
Connection Location
Right Side
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 400 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Application
Tank or Vessel Monitoring
Scale
Fahrenheit
Case Features
Hermetically Sealed
Minimum Temperature F
50 Degrees F
Shatterproof
No
Housing Material
Stainless Steel
Temperature Range
50 Degrees to 400 Degrees F
Thread Type
NPT
Vibration Resistant
No
Maximum Temperature F
400 Degrees F
Lead Free
No
Glow-in-the-Dark
No
Scale Type
Dial
Includes NIST-Traceable Certificate
No
Corrosion Resistant
No
Construction
Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Thermometer Type
Side Reading Dial Thermometer
Lens Material
Glass
Process Connection
1/2 in NPT
Long Reach
No
Thread Gender
Male
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
400 Degrees F
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
400 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 400 Degrees F, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Right-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.