Bimetal thermometer, 5" dial, 4" stem length, range 0/250 Degrees F (-20/120 Degrees C), 2 Degrees F (2 Degrees C) div.

  • Mfr # BTA5405D

  • Zoro # G807146571


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Width
5.6 in
Depth
5.7 in
Height
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA5405D
Zoro #
G807146571
UPC #
-
Country of Origin
China

Dimensions

Width
5.6 in
Depth
5.7 in
Height
8-1/2 in

Description

Bimetal thermometer, 5" dial, 4" stem length, range 0/250°F (-20/120°C), 2°F (2°C) div.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.